Beli Flap Disk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Deskripsi:- The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
- York Flap Disc (Amplas Susun)atribut:
- Features: Constant Finish Cool and Fast Cutting with less Loading Decreased Risk of Burning High Stock Removal Long life Low Noise (Quieter than a grinding disc) Low Vibration No Backing Pad Required Reduces Disc Change down Time
- Abrasive Material: Aluminium Oxide
- Disc Type: Conical (Type 29)
- York Flap Wheel (Amplas Gerinda Susun)atribut:
- Shank type: Straight
- Abrasive Material: Aluminium Oxide
- TRUSCO Miracle Flap Wheel for Deburing (Amplas Gerinda Susun)Deskripsi:-For general metal.-Since the flap is obliquely attached, the touch to the work piece is very soft.-A product that improves grinding ability and durability performance by taking advantage of the characteristics of general-purpose flapwheel with shaft. (up-Rust remover, burring, polishing of pipe' s inner side.-Polishing of metal, woodwork curved surfaces and different type of goods.-Working Tool: Straight-type grinder.atribut:
- Purpose of Use: Rust remover, burring, polishing of pipe' s inner side. Polishing of metal, woodwork curved surfaces and different type of goods. Working Tool: Straight-type grinder.
- York Mini Flap Wheel Set (Amplas Gerinda Susun)Deskripsi:Shaft mounted flap wheels can be used in portable air or electric power tools, including tyre buffers, flexible shafts and hand drills. Manufactured from highest quality industrial cloth. Used for a wide range of applications such as removal of rust, cleaning up welds and sanding wood prior to painting. Recessed hub design for access in tight corners. 8 Piece ‘Mini’ Set Contents: (*6mm Shank) 10 x 10mm: P60, 10 x 10mm: P120, 15 x 15mm: P80, 15 x 15mm: P120, 20 x 10mm: P60*, 20 x 10mm: P120*, 25 x 15mm: P80*, 25 x 25mm: P80*.atribut:
- Shank type: Straight
- Wheel Width: 10-25mm
- Maximum Operating Speed: 30,000-40,000rpm
- Grit: P120 P60 P80
- Diameter: 10-25mm
- Abrasive Material: Aluminium Oxide
- Shank Diameter: 3mm 6mm
- TRUSCO GP Top Mini Flap Disc (Amplas Susun)atribut:
- Thickness (mm): 10
- Hole Diameter (phi mm): 9.6
- Number of Blades: 48
- Usage Tool: Disk grinder Air grinder
- Maximum Rotation Speed (rpm): 20000
- Outer Diameter d (mm): 58
- Purpose of Use: Optimum for removal of spot welding spatter of automobiles, home electric appliance product etc., especially for polishing of molding die. For general metal.
- BOSCH Flexible Flap Disc X435 (Amplas Susun)Deskripsi:Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743atribut:
- Diameter (mm): 100
- Engine Model: Angle Grinder
- Maximum Speed (rpm): 12100
- AC Micro Flap Wheel (Amplas Gerinda Susun)Deskripsi:-Fits nicely around the shape of the work piece.-Can polish freely from hard to soft ones by changing the number of rotations.-Always be polished with a new abrasive grain surface by autogenous action.-Due to the air-cooling effect, there is almost no wor-Polishing of uneven surfaces and curved surfaces.-Polishing of the skin of castings.-Polishing of detailed and narrow spaces.-Working Tool: Straight-type grinder.atribut:
- Purpose of Use: Polishing of uneven surfaces and curved surfaces. Polishing of the skin of castings. Polishing of detailed and narrow spaces. Working Tool: Straight-type grinder.
- BOSCH Flap Disc Standard for Inox (Amplas Susun)Deskripsi:Cakram amplas Standard for Inox, versi lurus-EN 13743. Cocok khususnya untuk pekerjaan Inox.Semua berkat zirkonia. Ikatan resin sintetik penuh, kain jenis X yang kuat.Laju pembuangan material yang konsisten tinggi dan usia pakai sangat lama.Disk aatribut:
- Diameter (mm): 100
- Bore Diameter (mm): 16
- Maximum Speed (rpm): 15300
- Support Materials: Pelat Serat Kaca
- York Assorted Flap Wheel Set (Amplas Gerinda Susun)atribut:
- Shank type: Straight
- Abrasive Material: Aluminium Oxide
- Diameter (mm): 30-60
- Shank Diameter (mm): 6
- Wheel Width (mm): 15-30
- TRUSCO GP Top Flap Disc Zirconia (Amplas Susun)Deskripsi:-Rich in particle size variation, it is a versatile type that covers from rough finishing to finish polishing.-Due to air cooling effect, almost no work distortion and burning due to heat.-Polishing of high hardness materials such as stainless steel.-Only F100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)atribut:
- Accessories: Only Φ100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)
- Purpose of Use: Polishing of high hardness materials such as stainless steel.
- TRUSCO GP Top Flap Disc Alundum (Amplas Susun)Deskripsi:Usage:Rust, dirt and paint removal of ship and cars. Deburring and bead removal of metal. Stain and dirt removal of stone and concrete.atribut:
- Set Contents: Adapter included for diameter 100mm only 15mm hole(5 pieces per box)
- Grain Size (#): 120
- Outside Diameter (mm): 100
- Segment Length (mm): 16.5
- Hole Diameter (mm): 16
- Number of Segments: 90
- Angle That Has Been Used: 15 to 30degrees
- Accessories: Only Φ100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)
- Purpose of Use: Metal polishing, removal of welding beads, polishing of automobiles, hulls, tanks, various burring and other polishing of stainless steel, steel and non-ferrous metals.
- MRA Paper Disk for Air Micro GrinderDeskripsi:-Alumina abrasive grains are used, and it is suitable mainly for cutting ferrous materials such as steel and hardened steel. -Metal deburring, chamfering, grinding, polishing.atribut:
- Outer Diameter (mm): 30
- Inner Diameter (mm): 12
- Compatible Model: M-109, M-111
- TRUSCO GP Top Mini Flap Disc (Amplas Susun)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Applications: Spot welding spatter removal from automobile and consumer electronic. Especially for mold polish. For general metal.
- Bore Diameter (ɸ mm): 9.6
- Compatible Models: It is necessary (for example) Nitto Kohki MAG-25B (MAGS-25), Fuji Sky Machine FA-2CX-1 (FA-2C-1), NPK SP-1200AH Is (NSG-50) rotation speed adjustment.
- Grit: 60
- Maximum Rotation Speed (rpm): 20000
- Number of Blades: 48
- Outside Diameter (mm): 58
- Purpose of Use: Optimum for removal of spot welding spatter of automobiles, home electric appliance product etc., especially for polishing of molding die. For general metal.
- Thickness (mm): 10
- Usage Tool: Disk Grinder Air Grinder
- Weight (g): 125
Daftar Harga Flap Disk Terbaru October 2026
| York Al/Ox Flap Wheel P80-6mm Shank (Amplas Gerinda Susun) | Rp33.900 |
| MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun) | Rp629.900 |
| KINIK Flap Disc (Amplas Gerinda Susun) | Rp37.900 |
| York Flap Disc (Amplas Susun) | Rp37.900 |
| York Flap Wheel (Amplas Gerinda Susun) | Rp27.900 |
| TRUSCO Miracle Flap Wheel for Deburing (Amplas Gerinda Susun) | Rp289.900 |
| York Mini Flap Wheel Set (Amplas Gerinda Susun) | Rp279.900 |
| TRUSCO GP Top Mini Flap Disc (Amplas Susun) | Rp259.900 |
| BOSCH Flexible Flap Disc X435 (Amplas Susun) | Rp199.900 |
| AC Micro Flap Wheel (Amplas Gerinda Susun) | Rp129.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/owP102060896-13.jpg)
/doP102794492-2.jpg)
/5fP101000195-2.jpg)
/erP102129531-13.jpg)
/jrP102130711-5.jpg)
/P102748703-1.jpg)
/2qP102132098-4.jpg)
/P102186893-1.jpg)
/1xP101003069-2.jpg)
/P102698356-1.jpg)
/1uP101003066-2.jpg)
/hbP102129623-7.jpg)
/P102699319-7.jpg)
/P102007952-1.jpg)



/P101000517-1.jpg)
/p2P102060902-5.jpg)
/pjP102060919-12.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)